- Railroad Chalk
- White
- 1" Diameter
- 4" Long
features
- The smooth marking chalk is ideal for bright temporary marks
- Coated for clean handling
| Color | White |
| Usage | Metal, Wood, Stone |
| Shape | Round |
| Dia. | 1 in |
| Length | 4 in |
| Weight | 2.16 LB |
| Color | White |
| Usage | Metal, Wood, Stone |
| Shape | Round |
| Dia. | 1 in |
| Length | 4 in |
| Weight | 2.16 LB |