- Bulkhead Lock Nut
- 1.3125 x 1" Tube O.D.
- Steel
- Zinc Plated
| Female Thread | JIC 37° Bulkhead |
| Tube O.D. 2 | 1 in |
| Operating Pressure [Max] | 3000 PSI |
| Tube O.D. | 1 in |
| Temperature Range [Min] | 70 °F |
| Tube O.D. 1 | 1 5/16 in |
| Adapter Type | SAE 37° Flare x SAE 37° Flare |
| No. of Ends | 2 |
| Fitting Description | Bulkhead Lock Nut |
| Thread A | 1 5/16-12 |
| End Types | 37º Flare |
| Female Thread Size | 1-5/16-12 |
| Fitting Type | Bulkhead Fitting |
| Material | Zinc Plated Steel |
| Fitting Angle | Straight |
| Shape | Straight |
| Finish | Zinc Plated |
| End Type | Male x Male |
| Weight | 0.113 LB |
-
Prop 65


