- Tube Nut
- 7/8 x Tube O.D.
- Steel
- Zinc Plated
| Female Thread | JIC 37° Flare |
| Fitting Description | Tube Nut |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 3500 PSI |
| Material | Zinc Plated Steel |
| End Types | 37º Flare |
| Temperature Range [Min] | 70 °F |
| Thread B | 7/8-14 |
| Female Thread Size | 7/8-14 |
| Tube O.D. | 5/8 in |
| Fitting Type | Tube Fitting |
| Tube O.D. 1 | 7/8 in |
| End Type | 37º Flare |
| Shape | Nut |
| Weight | 1.2 LB |
-
Prop 65


