- Tube Nut
- 1.0625 x Tube O.D.
- Steel
- Zinc Plated
| Female Thread Size | 1 1/16-12 |
| Tube O.D. 1 | 1 1/16 in |
| Fitting Type | Tube Fitting |
| Fitting Description | Tube Nut |
| Thread B | 1 1/16-12 |
| Female Thread | JIC 37° Flare |
| Tube O.D. | 3/4 in |
| Material | Zinc Plated Steel |
| No. of Ends | 1 |
| End Types | 37º Flare |
| Temperature Range [Min] | 70 °F |
| Finish | Zinc Plated |
| Fitting Angle | Straight |
| End Type | 37º Flare |
| Shape | Nut |
| Operating Pressure [Max] | 3500 PSI |
| Weight | 1.6 LB |
-
Prop 65


