- Tube Sleeve
- 1.3125 x Tube O.D.
- Steel
- Zinc Plated
| Fitting Type | Tube Fitting |
| Shape | Sleeve |
| Operating Pressure [Max] | 3000 PSI |
| Temperature Range [Min] | 70 °F |
| Female Thread Size | 1-5/16-12 |
| End Type | 37º Flare |
| Female Thread | JIC 37° Flare |
| Tube O.D. 1 | 1 5/16 in |
| No. of Ends | 1 |
| Fitting Description | Tube Sleeve |
| Material | Zinc Plated Steel |
| Fitting Angle | Straight |
| End Types | 37º Flare |
| Finish | Zinc Plated |
| Weight | 0.042 LB |
-
Prop 65


