- Tubing
- 1/8" Tube O.D.
- 0.062" Tube I.D.
- 250' Long
- 0.0295" Wall Thinkness
| Inch/Metric | Inch |
| Operating Pressure | 233 psi |
| Material | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Length | 250 ft |
| Temperature Range [Max] | 165 °F |
| Tube I.D. | 0.062 in |
| Tube OD | 1/8 in |
| Color | Transparent |
| Wall Thickness | 0.0295 in |
| Weight | 0.375 LB |
-
Prop 65


