- Tubing
- 1/8" Tube O.D.
- 0.093" Tube I.D.
- 100' Long
- 0.016" Wall Thinkness
| Tube I.D. | 0.093 in |
| Material | Nylon 12 |
| Tube OD | 1/8 in |
| Wall Thickness | 0.016 in |
| Operating Pressure | 225 psi |
| Inch/Metric | Inch |
| Color | Transparent |
| Temperature Range [Min] | -60 °F |
| Length | 100 ft |
| Temperature Range [Max] | 200 °F |
| Weight | 0.3 LB |
-
Prop 65


