- Double Ear Clamp
- 1/4" Norminal Size
- 0.197" Closed I.D.
- 0.276" Opened I.D.
- Zinc Plated Steel
| Style | Pinch-On Double Ear Clamp |
| Band Width | 0.236 in |
| Nominal Size | 1/4 in |
| Material | Zinc Plated Steel |
| Open I.D. | 0.276 in |
| Closed I.D. | 0.197 in |
| Weight | 0.002 LB |
-
Prop 65


