- Double Ear Clamp
- 1/4" Norminal Size
- 0.197" Closed I.D.
- 0.276" Opened I.D.
- 304 Stainless Steel
| Closed I.D. | 0.197 in |
| Open I.D. | 0.276 in |
| Band Width | 0.236 in |
| Nominal Size | 1/4 in |
| Material | 304 Stainless Steel |
| Size | 1/4 in |
| Width | 0.27 in |
| Style | Pinch-On Double Ear Clamp |
| Weight | 0.002 LB |

