- Tubing
- 5/32" Tube O.D.
- 0.094" Tube I.D.
- 100' Long
- 0.0315" Wall Thinkness
| Color | Transparent |
| Inch/Metric | Inch |
| Length | 100 ft |
| Material | Polyurethane |
| Tube OD | 5/32 in |
| Wall Thickness | 0.0315 in |
| Operating Pressure | 176 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 165 °F |
| Tube I.D. | 0.094 in |
| Weight | 0.66 LB |
-
Prop 65


