- Double Ear Clamp
- 5/16" Norminal Size
- 0.276" Closed I.D.
- 0.354" Opened I.D.
- 304 Stainless Steel
| Closed I.D. | 0.276 in |
| Nominal Size | 5/16 in |
| Open I.D. | 0.354 in |
| Style | Pinch-On Double Ear Clamp |
| Material | 304 Stainless Steel |
| Band Width | 0.275 in |
| Size | 5/16 in |
| Width | 0.28 in |
| Weight | 0.004 LB |
-
Prop 65


