- Double Ear Clamp
- 3/8" Norminal Size
- 0.319" Closed I.D.
- 0.433" Opened I.D.
- 304 Stainless Steel
| Style | Pinch-On Double Ear Clamp |
| Nominal Size | 3/8 in |
| Material | 304 Stainless Steel |
| Closed I.D. | 0.319 in |
| Band Width | 0.275 in |
| Open I.D. | 0.433 in |
| Size | 3/8 in |
| Width | 0.28 in |
| Weight | 0.005 LB |
-
Prop 65


