- Tubing
- 1/4" Tube O.D.
- 0.170" Tube I.D.
- 100' Long
- 0.040" Wall Thinkness
applications
- Designed for FDA applications
features
- UV stabilized
| Tube OD | 1/4 in |
| Size | 100 039 roll |
| Shape | Tubing |
| Operating Pressure [Max] | 150 PSI at 75 °F |
| Temperature Range [Max] | 140 °F |
| Material | Polyethylene |
| Temperature Range [Min] | -50 °F |
| Wall Thickness | 0.04 in |
| Operating Pressure | 150 psi |
| Tube O.D. | 1/4 in |
| Inch/Metric | Inch |
| Color | Blue |
| Tube I.D. | 0.17 in |
| Length | 100 ft |
| Weight | 1.165 LB |
-
Prop 65


