- Tubing
- 1/4" Tube O.D.
- 0.180" Tube I.D.
- 100' Long
- 0.035" Wall Thinkness
| Material | Nylon 12 |
| Color | Transparent |
| Tube OD | 1/4 in |
| Temperature Range [Min] | -60 °F |
| Wall Thickness | 0.035 in |
| Tube I.D. | 0.18 in |
| Operating Pressure | 250 psi |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Length | 100 ft |
| Weight | 1.08 LB |
-
Prop 65


