- Stepless® Ear Clamp
- 9/32" Norminal Size
- 0.228" Closed I.D.
- 0.275" Opened I.D.
- 304 Stainless Steel
| Style | Stepless® Ear Clamp |
| Open I.D. | 0.275 in |
| Nominal Size | 9/32 in |
| Closed I.D. | 0.228 in |
| Material | 304 Stainless Steel |
| Weight | 0.002 LB |
-
Prop 65


