- Stepless® Ear Clamp
- 3/8" Norminal Size
- 0.307" Closed I.D.
- 0.374" Opened I.D.
- 304 Stainless Steel
| Material | 304 Stainless Steel |
| Nominal Size | 3/8 in |
| Style | Stepless® Ear Clamp |
| Closed I.D. | 0.307 in |
| Open I.D. | 0.374 in |
| Weight | 0.002 LB |
| Material | 304 Stainless Steel |
| Nominal Size | 3/8 in |
| Style | Stepless® Ear Clamp |
| Closed I.D. | 0.307 in |
| Open I.D. | 0.374 in |
| Weight | 0.002 LB |