- Stepless® Ear Clamp
- 7/16" Norminal Size
- 0.378" Closed I.D.
- 0.445" Opened I.D.
- 304 Stainless Steel
| Open I.D. | 0.445 in |
| Style | Stepless® Ear Clamp |
| Closed I.D. | 0.378 in |
| Nominal Size | 7/16 in |
| Material | 304 Stainless Steel |
| Weight | 0.003 LB |
-
Prop 65


