- Stepless® Ear Clamp
- 1/2" Norminal Size
- 0.425" Closed I.D.
- 0.524" Opened I.D.
- 304 Stainless Steel
| Nominal Size | 1/2 in |
| Closed I.D. | 0.425 in |
| Style | Stepless® Ear Clamp |
| Open I.D. | 0.524 in |
| Material | 304 Stainless Steel |
| Weight | 0.005 LB |
-
Prop 65


