- Stepless® Ear Clamp
- 35/64" Norminal Size
- 0.453" Closed I.D.
- 0.551" Opened I.D.
- 304 Stainless Steel
| Style | Stepless® Ear Clamp |
| Closed I.D. | 0.453 in |
| Nominal Size | 35/64 in |
| Material | 304 Stainless Steel |
| Open I.D. | 0.551 in |
| Weight | 0.006 LB |
-
Prop 65


