- Stepless® Ear Clamp
- 9/16" Norminal Size
- 0.472" Closed I.D.
- 0.571" Opened I.D.
- 304 Stainless Steel
| Nominal Size | 9/16 in |
| Closed I.D. | 0.472 in |
| Material | 304 Stainless Steel |
| Style | Stepless® Ear Clamp |
| Open I.D. | 0.571 in |
| Weight | 0.006 LB |
-
Prop 65


