Dixon Valve & Coupling
10-076-004
Series 1 FRLs General Purpose 2 in Port Oil-Fog Lubricator
Item #101886272
-
Prop 65
- Oil-Fog Lubricator Type
- 2 in Port
- 1000 Standard ft3/min Maximum Flow
features
- Metal Bowl with Sight Glass2 gallon reservoirOil flow can be positively setReservoir is ASME constructedOil level sight gauge
| Temperature Range [Max] | 175 °F |
| Port | 2 in |
| FRL Type | Lubricator |
| Inlet Pressure | 250 PSI |
| FRL Size | Jumbo |
| Flow [Max] | 1000 Standard ft3/min |
| Lubricator Type | Oil-Fog |
| Weight | 22.45 LB |
-
Prop 65

