applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| Temperature Range [Min] | -325 °F |
| Shape | Plug |
| Tube O.D. | 5/8 in |
| Material | 316 Stainless Steel |
| Weight | 0.127 LB |

