applications
- Designed for use with liquids consult Dixon for specific recommendations
| Type | Adapter x 150# ASA Flange |
| Size Designation | 1 in |
| Fitting Description | Adapter |
| Operating Pressure [Max] | 250 PSI |
| Thickness | 9/16 in |
| Size | 1 in |
| Material | 316 Stainless Steel |
| Connection Type | Adapter x 150# Flange |
| Weight | 2.46 LB |
-
Prop 65


