Skip to content Skip to navigation menu
Dixon Cam & Groove Type C Coupler x Hose Shank

100-C-SS

Dixon Cam & Groove Type C Coupler x Hose Shank
Item #101384926
  • Female Coupler x Hose Shank
  • 1"
  • 316 Stainless Steel
  • Buna-N Seal
  • 250 psi Pax Operiating Pressure
Dixon Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Female Coupler x Hose Shank
  • 1"
  • 316 Stainless Steel
  • Buna-N Seal
  • 250 psi Pax Operiating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Seal Material Buna-N
End Type Hose Shank
Type Andrews
Operating Pressure [Max] 250 PSI
Size Designation 1 in
Material 316 Stainless Steel
Seal Nitrile Rubber
Fitting Description Straight
Size 1 in
Coupling Type Type C Coupler
Connection Type Female Coupler x Hose Shank
Weight 0.74 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison