Dixon Valve & Coupling
100-D-SS
Dixon Cam & Groove Type D Coupler x Female NPT
Item #110027283
-
Prop 65
- Female Coupler x Female NPT
- 1"
- 316 Stainless Steel
- Buna-N Seal
- 250 psi Pax Operiating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Seal Material | Buna-N |
| End Type | Female Pipe |
| Female Thread | 1 in |
| Connection Type | Female Coupler x Female NPT |
| Type | Andrews |
| Size Designation | 1 in |
| Size | 1 in |
| Material | 316 Stainless Steel |
| Coupling Type | Type D Coupler |
| Operating Pressure [Max] | 250 PSI |
| Fitting Description | Straight |
| Seal | Nitrile Rubber |
| Weight | 0.82 LB |
-
Prop 65

