- 1" Size
- Aluminum Material
- Nitrile Rubber Seal
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Seal Material | Buna-N |
| Size | 1 in |
| Material | PVC |
| DIXON PART # | 100-DC-AL |
| Size Designation | 1 in |
| Type | Type DC Dust Cap |
| Seal | Nitrile Rubber |
| Included | Cam & Groove Gasket, 100-H-SP, 100-P |
| Weight | 0.32 LB |
-
Prop 65


