- 316 Stainless Steel Type DC Dust Cap
- Size 1"
| Included | Cam & Groove Gasket, 100-H-SP, 100-P |
| Type | Type DC Dust Cap |
| Seal | Nitrile Rubber |
| Size | 1 in |
| Seal Material | Buna-N |
| Size Designation | 1 in |
| Material | 316 Stainless Steel |
| Weight | 0.6 LB |
-
Prop 65


