Skip to content Skip to navigation menu
Cam & Groove Type DP Dust Plug

100-DP-AL

Cam & Groove Type DP Dust Plug
Item #101609101
  • 1" Size
  • Aluminum Material
Cam & Groove Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1" Size
  • Aluminum Material

features

  • Dust plugs are not to be used in pressure applications for safety and environmental reasons
Size 1 in
Size Designation 1 in
Material 356T6 Aluminum
Weight 0.12 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison