- Adapter x Male NPT
- 1" Size
- Aluminum Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Type | Andrews, Boss-Lock |
| Size | 1 in |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| End Type | Male Pipe |
| DIXON PART # | 100-F-AL |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 1 in |
| Weight | 0.22 LB |
-
Prop 65


