applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Material | 316 Stainless Steel |
| Size Designation | 1 in |
| Fitting Description | Straight |
| End Type | Male Pipe |
| Type | Andrews, Boss-Lock |
| Size | 1 in |
| Operating Pressure [Max] | 250 PSI |
| Weight | 0.51 LB |
-
Prop 65


