Dixon Valve & Coupling
100-G-NE
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101894304
-
Prop 65
- Cam and Groove Gasket
- Size 1"
- Neoprene
- Black
features
- Black gasket with a red color-coded stripe on outer diameter of gasket
| Size | 1 in, 25 mm |
| Color | Black |
| Type | Cam and Groove Gasket |
| Size Designation | 1 in |
| Material | Neoprene |
| Weight | 0.01 LB |
-
Prop 65

