Dixon Valve & Coupling
100-G-TES
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #102191785
-
Prop 65
- Cam and Groove Gasket
- Size 1"
- PTFE Encapsulated Silicone
- Translucent
- Red
features
- Teflon® encapsulated silicone core
compliances
- 0
| Operating Pressure [Max] | 125 PSI |
| Type | Cam and Groove Gasket |
| Material | PTFE (FEP) Encapsulated Silicone |
| Color | Translucent, Red |
| Size Designation | 1 in |
| Temperature Range [Max] | 225 °F |
| Size | 1 in, 25 mm |
| Weight | 0.01 LB |
-
Prop 65

