- 1" Size
- FKM-A Material
- Geen Color
features
- Green gasket
| Size Designation | 1 in |
| Material | FKM-A |
| Color | Green |
| Size | 1 in, 25 mm |
| Type | Cam and Groove Gasket |
| Weight | 0.015 LB |
-
Prop 65
| Size Designation | 1 in |
| Material | FKM-A |
| Color | Green |
| Size | 1 in, 25 mm |
| Type | Cam and Groove Gasket |
| Weight | 0.015 LB |
Prop 65