Dixon Valve & Coupling
10036
Aero-Seal® Style 100 Stainless Steel Worm Gear Clamp
Item #101896468
-
Prop 65
- 300 Stainless Steel Material
- Style 100
- Aero-Seal Type
features
- Band slots designed for strength and smooth actionSaddle interlocks into embossed band to form a true concentric circle
| Band Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Material | 300 Stainless Steel |
| Hose O.D. Range | 1 13/16 to 2 3/4 |
| Type | Aero-Seal |
| Screw Material | Plated Carbon |
| Style | Style 100 |
| Component Material | Plated Carbon Steel Screw |
| Bolt Screw Material | Steel |
| Width | 9/16 in |
| Weight | 0.07 LB |
-
Prop 65

