Dixon Valve & Coupling
100GTFVI
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101896070
-
Prop 65
- Cam and Groove Gasket
- Size 1"
- PTFE with Viton® Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Size Designation | 1 in |
| Size | 1 in, 25 mm |
| Material | PTFE (TFE) With FKM-A Filler |
| Type | Cam and Groove Gasket |
| Color | White, Black |
| Weight | 0.02 LB |
-
Prop 65

