- 316 Stainless Steel Coupler to Adapter
- Size 1" x 1 1/2"
- 250.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Coupler x Adapter |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 250 PSI |
| Temperature | 70 ºF |
| Material | 316 Stainless Steel |
| Fitting Description | Coupler to Adapter |
| Coupler Size | 1 in, 25 mm |
| End Type | Coupler x Adapter |
| Coupler x Adapter Size | 1 in x 1 1/2 in |
| Seal Material | Buna-N |
| Adapter Size | 1 1/2 in, 40 mm |
| Included | Cam & Groove Gasket, 100-H-SP, 100-P |
| Weight | 1.3 LB |
-
Prop 65


