- 5/16 ID, Male Pipe, Straight, Brass Standard Fitting, 1/8-27 NPTF
| No. of Barbs | 4 |
| Thread Type | NPTF(m) |
| Material | Brass |
| Hex Size | 1/2 in |
| Thread Size | 1/8 |
| Fitting Description | Straight |
| Length of Barbs | 0.97 in |
| Hose I.D. | 5/16 in |
| Length | 1.570 in |
| Threads per Inch | 27 |
| Weight | 0.029 LB |
-
Prop 65


