- 1/2 ID, Male Pipe, Straight, Brass Standard Fitting, 3/8-18 NPTF
| Thread Type | NPTF(m) |
| Hex Size | 11/16 in |
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| No. of Barbs | 4 |
| Hose I.D. | 1/2 in |
| Material | Brass |
| Length of Barbs | 0.97 in |
| Fitting Description | Straight |
| Length | 1.760 in |
| Weight | 0.069 LB |
-
Prop 65


