- 5/8 ID, Male Pipe, Straight, Brass Standard Fitting, 1/2-14 NPT
| Thread Size | 1/2 |
| Fitting Description | Straight |
| No. of Barbs | 4 |
| Thread Type | NPTF(m) |
| Material | Brass |
| Hose I.D. | 5/8 in |
| Length | 1.970 in |
| Length of Barbs | 0.97 in |
| Threads per Inch | 14 |
| Hex Size | 7/8 in |
| Weight | 0.116 LB |
-
Prop 65


