- 3/4 ID, Male Pipe, Straight, Brass Standard Fitting, 1/2-14 NPT
| Thread Size | 1/2 |
| Threads per Inch | 14 |
| Hex Size | 7/8 in |
| Material | Brass |
| Hose I.D. | 3/4 in |
| Length | 2.190 in |
| Fitting Description | Straight |
| Thread Type | NPTF(m) |
| No. of Barbs | 4 |
| Length of Barbs | 1.19 in |
| Weight | 0.164 LB |
-
Prop 65


