Dixon Valve & Coupling
102-1212
SUPERSEDED TO DIXO_102-1212, MTRL - 102450124
Item #101766617
-
Prop 65
- 3/4 ID, Male Pipe, Straight, Brass Standard Fitting, 3/4-14 NPTF
| Hose I.D. | 3/4 in |
| Thread Size | 3/4 |
| No. of Barbs | 4 |
| Threads per Inch | 14 |
| Length | 2.190 in |
| Length of Barbs | 1.19 in |
| Fitting Description | Straight |
| Material | Brass |
| Thread Type | NPTF(m) |
| Hex Size | 1 1/16 in |
| Weight | 0.18 LB |
-
Prop 65

