- C360 Brass Material
- 1/8 in Hose Inner Diameter
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Hex Size | 7/16 in |
| Hose Size | 1/8 in |
| Fitting Description | Male NPTF Barbed End |
| Operating Temperature [Max] | 160 °F |
| Male Thread Size | 1/8 in |
| Male Thread | NPTF |
| End Type | Hose Barb x Male |
| Thread Size | 1/8 |
| Material | C360 Brass |
| Length | 1.06 in |
| Thread Type | NPTF |
| Body Material | Brass |
| Connection Type | Barb |
| Operating Temperature [Min] | -40 °F |
| Pressure @ Temp. | 250 psi @ 72 °F |
| Shape | Straight |
| Weight | 0.02 LB |
-
Prop 65


