- Ear Clamp
features
- Ensured clamping seal
- Smooth inner band prevents damage to the hose while the tongue-in-groove design provides a 360 seal No steps or gaps inside the clamp
- Stepless ear clamps hold against pressure and vibration or material shrinkage due to temperature changes or aging A built-in spring action permits the clamp to breathe without loosening Once installed and clamped any tampering is easily visible
| Style | Stepless® Ear Clamp |
| Material | 304 Stainless Steel |
| Compatible Hose O.D. [Min] | 0.65 in |
| Compatible Hose O.D. [Max] | 0.78 in |
| Closed I.D. | 0.654 in |
| Open I.D. | 0.779 in |
| Nominal Size | 3/4 in |
| Weight | 0.007 LB |
-
Prop 65


