- Tubing
- 6 mm Tube O.D.
- 4 mm Tube I.D.
- 25 m Long
- 1 mm Wall Thickness
features
- Resistant to fungus abrasion moisture and UV
| Wall Thickness | 1 mm |
| Temperature Range [Min] | -60 °F |
| Tube I.D. | 4 mm |
| Inch/Metric | Metric |
| Shape | Tubing |
| Tube OD | 6 mm |
| Operating Pressure | 280 psi |
| Material | Nylon/Brass |
| Tube O.D. | 6 mm |
| Operating Pressure [Max] | 340 PSI at 75 °F |
| Color | Translucent |
| Length | 25 m |
| Temperature Range [Max] | 200 °F |
| Weight | 0.94 LB |

