- Barbed Hose Fittings
- 1/4" Hose I.D.
- 1/4 NPTF Male Thread Size
- Brass
| Material | Brass |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| End Type | Hose Shank |
| Fitting Type | Male NPTF Swivel x Hose Barb |
| No. of Ends | 2 |
| End Types | NPTF |
| Fitting Description | Barbed Hose Fittings |
| Male Thread Size | 1/4 |
| Weight | 0.06 LB |
-
Prop 65


