Dixon Valve & Coupling
103-0404
SUPERSEDED TO DIXO_1030404C, MTRL - 105655734
Item #102997366
-
Prop 65
- 1/4 ID, Male Pipe, Straight, Swivel Type, Brass Standard Fitting, 1/4-18 NPT
| Hose I.D. | 1/4 in |
| Length of Barbs | 0.97 in |
| Thread Size | 1/4 |
| Fitting Description | Straight, Swivel Type |
| Thread Type | NPTF(m) |
| Threads per Inch | 18 |
| Length | 2.120 in |
| Material | Brass |
| Hex Size | 9/16 in |
| No. of Barbs | 4 |
| Weight | 0.059 LB |
-
Prop 65

