| Male Thread Size | 1/4 in |
| Pipe Thread | NPTF |
| Shape | Straight |
| Male Thread | NPTF |
| Hex Size | 9/16 in |
| End Type | Hose Barb x Male |
| Length | 2.15 in |
| Operating Pressure [Max] | 80 PSI |
| Material | C360 Brass |
| Weight | 0.075 LB |
| Male Thread Size | 1/4 in |
| Pipe Thread | NPTF |
| Shape | Straight |
| Male Thread | NPTF |
| Hex Size | 9/16 in |
| End Type | Hose Barb x Male |
| Length | 2.15 in |
| Operating Pressure [Max] | 80 PSI |
| Material | C360 Brass |
| Weight | 0.075 LB |