| Operating Pressure [Max] | 80 PSI |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Male Thread Size | 1/2 in |
| Length | 2.34 in |
| Pipe Thread | NPTF |
| Hex Size | 7/8 in |
| Material | C360 Brass |
| Shape | Straight |
| Weight | 0.135 LB |
| Operating Pressure [Max] | 80 PSI |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Male Thread Size | 1/2 in |
| Length | 2.34 in |
| Pipe Thread | NPTF |
| Hex Size | 7/8 in |
| Material | C360 Brass |
| Shape | Straight |
| Weight | 0.135 LB |