| Male Thread Size | 3/4 in |
| Operating Pressure [Max] | 80 PSI |
| Shape | Straight |
| Length | 2.35 in |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Material | C360 Brass |
| Hex Size | 1 1/16 in |
| Pipe Thread | NPTF |
| Weight | 0.205 LB |
| Male Thread Size | 3/4 in |
| Operating Pressure [Max] | 80 PSI |
| Shape | Straight |
| Length | 2.35 in |
| End Type | Hose Barb x Male |
| Male Thread | NPTF |
| Material | C360 Brass |
| Hex Size | 1 1/16 in |
| Pipe Thread | NPTF |
| Weight | 0.205 LB |