- 3/16 ID, Female Pipe, Straight, Brass Standard Fitting, 1/8-27 NPTF
| Threads per Inch | 27 |
| Fitting Description | Straight |
| Hose I.D. | 3/16 in |
| Length of Barbs | 3/4 in |
| Hex Size | 1/2 in |
| Thread Size | 1/8 |
| Length | 1 1/4 in |
| No. of Barbs | 3 |
| Material | Brass |
| Thread Type | NPTF(f) |
| Weight | 0.024 LB |
-
Prop 65


